References
Jalas:5618-44
Rubix:258A8603
EAN:6408487543890

Product details : JALAS 5618 TEMPUS LOW CUT SHOE S1 SRC P EU44 UK10
Ventilated, sporty, and comfortable safety shoe with advanced shock absorption with PORON XRD, protective toe cap and a soft and flexible nail penetration insert made of textile material. The well proven outsole has a very effective grip pattern and is made of a special nitrile rubber for high durability. Comes with white and black laces.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Ventilating insole, Extra shoelaces, ESD, Ergonomically shaped, Soft, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Breathable
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Water proof | yes |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 98.20 excl. VAT
/ Each
£ 117.84 incl. VAT
- In stock: Next day delivery
EU shoe size
44
