References
Jalas:5618-37
Rubix:386A1140
EAN:6408487543548

Product details : JALAS 5618 TEMPUS LOW CUT SHOE S1 SRC P EU37 UK4
Ventilated, sporty, and comfortable safety shoe with advanced shock absorption with PORON XRD, protective toe cap and a soft and flexible nail penetration insert made of textile material. The well proven outsole has a very effective grip pattern and is made of a special nitrile rubber for high durability. Comes with white and black laces.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Ventilating insole, Extra shoelaces, ESD, Ergonomically shaped, Soft, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Breathable
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Water proof | yes |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 93.86 excl. VAT
/ Each
£ 112.63 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
