References
Jalas:2900-46
Rubix:80535914
EAN:6408487387876



Product details : JALAS 2900 CLEAN JACK CLOG BLACK SB A E SRC FO EU46 UK11
Safety shoe, toecap material steel, plastic shank, PU outsole, upper material microfiber
Strengths
Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Applications
Foodstuff handling, Food handling, Kitchen work
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 101.38 excl. VAT
/ Each
£ 121.66 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46
