U-POWER GO10064 CLIMB GTX S3 HRO HI CI WR SRC BROWN BOOT EU39 UK6
Safety Shoes
See technical informationSee documentsReferences
U-Power:GO10064-39
Rubix:2586855
EAN:8033546222331

Documents
Product details : U-POWER GO10064 CLIMB GTX S3 HRO HI CI WR SRC BROWN BOOT EU39 UK6
Ankle boots safety shoes, totally "no metal", comfortable u power Gore-Tex, with water-repellent soft pull-up upper, waterproof and breathable, composite toecap, anti-puncture, anti-slip and PU/Nitrile sole, S3 WR HRO HI CI SRC
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Colour | brown |
| Main material | leather |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 136.86 excl. VAT
/ Each
£ 164.23 incl. VAT
- Delivery usually within ( 3 ) days