ROCKFALL PM4010 PROMAN BOSTON LIGHTWEIGHT SAFETY TRAINER UK6 EU39
ROCKFALL SHOES Boston PM4010
See technical informationReferences
Rock Fall:BOSTON-39
Rubix:241A3785
Manufacturer :PM4010-39
EAN:5060441697608




Product details : ROCKFALL PM4010 PROMAN BOSTON LIGHTWEIGHT SAFETY TRAINER UK6 EU39
The PM4010 Boston is a breathtakingly lightweight safety trainer that has been manufactured using a supportive TPU cage upper, that offers outstanding foot support and breathability.It has a 100% non metallic construction, including a fibreglass toecap and composite midsole.Boston is an ideal choice for contracts due the vegan friendly materials and sleek sports styling enabling it to be ‘the one for everyone’.The outsole complex is a dual density EVA nitrile rubber outsole which gives abrasion resistance whilst providing exceptional shock absorption and weight reduction.All day comfort comes from an Activ-Step® PU anti-fatigue comfort footbed.
Strengths
Automotive, Airports, Logistics and Freight
Applications
Automotive, Airports, Logistics and Freight
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| ESD | no |
| Water proof | no |
| Security Category | s1 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- Usually arrives within 14 working days
