References
Festo:FNC-25
Rubix:117A7855
Manufacturer :537248
EAN:4052568049287

Documents
Product details : FESTO 537248 FLANGE MOUNTING FNC-25
Flange Mounting FNC-25 Size=25, Based on the standard=ISO 21287, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=165 g
Technical specifications
Attributes
| Logistic Weight | 161 g |
|---|---|
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 19.34 excl. VAT
/ Each
£ 23.21 incl. VAT
- Delivery usually within ( 2 ) days