References
SMC:TW06B-20
Rubix:2608921
Manufacturer :XT323-4
EAN:3618036608199
Product details : SMC TW06B-20 TUBE
The TW is a soft nylon material. The outer tube is white and the inner tube is yellow. Used in SMC's coaxial air tubing system, it is possible to pipe pneumatic equipment using only one tube.
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Inner diameter | 2.6 mm |
| Outer diameter | 6 mm |
| Colour | yellow |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 67.67 excl. VAT
/ Each
£ 81.20 incl. VAT
- Delivery usually within ( 4 ) days