Flame Resist Tubing
Inner diameter | 3 mm |
---|---|
Outer diameter | 6 mm |
Reel length | 20 m |
Logistic Weight | 521 g |
---|---|
Inner diameter | 3 mm |
Outer diameter | 6 mm |
Reel length | 20 m |
Colour | Blue |
Bend radius | 17 mm |
Material | Flame Resistant Nylon |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days