References
Festo:PAN-10X1,5-RT
Rubix:392A2880
Manufacturer :553927

Documents
Product details : FESTO 553927 PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | red |
| Material | plastic |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 228.50 excl. VAT
/ 50 pieces
£ 274.20 incl. VAT
- Usually arrives within 14 working days