COBA GRIP YELLOW 0.8M X 1.2M X 5MM


Coba Grip

References
coba europe:GRP070003
rubix:2516900
ean:5013745000421
Technical specifications
Dimension800 x 1200 x 5 mm
ColourYellow
Length1200 mm
See all Specifications

Product details : COBA GRIP YELLOW 0.8M X 1.2M X 5MM


Cobagrip is a range of UV stabilised GRP sheets designed to offer exceptional levels of slip resistance both indoors and out, while having outstanding wear and tear qualities. It is an ideal underfoot safety solution for pedestrian and factory walkways, access ramps, gangways and bridges. The silicone carbide 'gritted' top surface provides effective underfoot grip and is resistant to most solvents and chemicals. Manufactured using flame retardant materials. Easy to install simply bond or screw to the existing floor surface. Offers a cost-effective means of refurbishing damaged or slippery floors. Cobagrip is suitable for forklift traffic areas and Cobagrip Light for use on undulating surfaces and food production areas

Strengths

Simply bond or screw to the existing floor surface
Colour options: black, grey and yellow

Applications

Heavy duty forklift traffic
Ideal for use on undulating surfaces
Can also be used in food production areas

Technical specifications


Attributes
Dimension800 x 1200 x 5 mm
ColourYellow
Length1200 mm
Width800 mm
Show UNSPSC/ECL@SS
£ 122.68 excl. VAT
/ Each
£ 147.22 incl. VAT
  • Delivery within 10-15 business days