Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Anti-slip tapes and other anti-slip materials
Anti-slip tape and other anti-slip materials
3M CONF2 SAFETY-WALK CONFORMABLE ANTI SLIP TAPE BLK 50.8MMX18.3M
3M CONF2 SAFETY-WALK CONFORMABLE ANTI SLIP TAPE BLK 50.8MMX18.3M
Anti-slip tape and other anti-slip materials 3M
References
3m:
CNE1850
rubix:
227A1902
manufacturer :
7000010831
ean:
50048011192807
Technical specifications
Width
50.8
mm
Length
18.3
m
Colour
Black
Product details
Technical specifications
Product details : 3M CONF2 SAFETY-WALK CONFORMABLE ANTI SLIP TAPE BLK 50.8MMX18.3M
Technical specifications
Attributes
Width
50.8
mm
Length
18.3
m
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.49
excl. VAT
/
Each
£
95.39
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
COBA GRIP STAIR NOSING YELLOW 3M X 55MM
GRIPFOOT BLACK/YELLOW 5CM X 18.3M
3M SLIP-RESISTANT TAPES AND TREADS 613 B/Y STRIPE 25.4MMX18.3M
3M GPCSE12 SAFETY WALK COARSE 710 BLK TAPE 305MMX18.3M 12 INX60FT
3M GPCSE4 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 102MMX18M
ULTRATAPE 080815018BY ANTI SLIP TAPE BLACK/YELLOW 150MM X 18M
3M GPBK2 SAFETY-WALK SLIP RESIST TAPE BLK 51MMX18.3M PK2
SPARTEX 59694 PHOTOLUMINESCENT ANTI-SLIP TAPE 50MM X 18M
COBA GRIP STAIR TREAD BLACK/YELLOW 1M X 345MM X 55MM
3M 3M-7100158970 SAFETY WALK COARSE TAPE 700 SERIES 152XX18.3M
TESA 4416 66M 1470MM WHITE 04416-70000-00
COBA COBAGRIP YELLOW 1.2M 2.4M X 5MM GRP070001
TESA 04863-00000-03 PIMPLED SIL TAPE 4863-25MX50MM
TESA 4416 66M 470MM WHITE 4416-00000-00
3M SAFETY-WALK SLIP RESISTANT TAPE 600 SERIES YELLOW 19MMX18.3M