Anti-slip tape and other anti-slip materials
Filter Options
CATEGORIES
anti-slip tape and other anti-slip materials (26)
Brand
draper
(4)
giss
(3)
spartex
(3)
tesa
(9)
ultratape
(7)
16 Product(s) with 26 variant(s):
GISS 880522 YELLOW 1M ANTISLIP STAIR NOSING
- giss:880522
- rubix:217A4945
- ean:3660338339097
- In stock: Next day delivery
- Width:55 mm
- Length:1 m
- Colour:yellow
£ 14.55 excl. VAT
/ Each
TESA 60950-00001-00 TAPE
- tesa:60950 15M 50MM BLACK
- rubix:240A6901
- manufacturer :60950-00001-00
- ean:4042448841933
- In stock: Next day delivery
- Width:50 mm
- Length:15 m
- Colour:black
£ 36.27 excl. VAT
/ Each
GISS 868006 ANTISLIP ADHESIVE G-STEP YELLOW/BLACK 50MM X 18,3M
- giss:868006
- rubix:217A4944
- ean:3660338218965
- In stock: Next day delivery
- Width:50 mm
- Length:18.3 m
- Colour:black
£ 39.17 excl. VAT
/ Each
TESA 04863 PRINTERS FRIEND EMBOSSED DESIGNPV3 25MX50MM GREY
- tesa:04863 25M 50MM GREY
- rubix:126A1091
- manufacturer :04863-00000-03
- ean:4042448266095
- In stock: Next day delivery
- Width:50 mm
- Length:25 m
- Colour:grey
£ 417.24 excl. VAT
/ Each
TESA 60951-00000-00 TAPE
- tesa:60951 15M 50MM YELLOW-BLACK
- rubix:240A6850
- manufacturer :60951-00000-00
- Usually arrives within 14 working days
- Width:50 mm
- Length:15 m
- Colour:black
£ 42.12 excl. VAT
/ Each
GISS 884826 PATH G-MAT GUIDE ANTISLIP HIGH VISIBILITY 1X10M
- giss:884826
- rubix:216A7156
- ean:3660338381669
- Usually arrives within 14 working days
- Width:1000 mm
- Length:10 m
- Colour:yellow
£ 232.74 excl. VAT
/ Each
ULTRATAPE 08085018BYHD ANTI SLIP TAPE BLACK/YELLOW 50MM X 18M
- ultratape:08085018BYHD
- rubix:1280226
- In stock: Next day delivery
- Width:50 mm
- Length:18 m
- Colour:black
£ 24.59 excl. VAT
/ Each
ULTRATAPE ROEBUCK ANTI SLIP TAPE YLW 50MMX18M 08085018YEHD PACK OF 1
- ultratape:08085018YEHD
- rubix:1280236
- In stock: Next day delivery
- Width:50 mm
- Length:18 m
- Colour:yellow
£ 24.71 excl. VAT
/ Each
ULTRATAPE 080815018BKHD ANTI SLIP TAPE BLACK 150MM X 18M
- ultratape:080815018BKHD
- rubix:1280214
- In stock: Next day delivery
- Width:150 mm
- Length:18 m
- Colour:black
£ 73.73 excl. VAT
/ Each
DRAPER 63384 SAFETY GRIP TAPE 50MM
- draper:63384
- rubix:382A5092
- manufacturer :63384
- ean:5010559633845
- Delivery usually within ( 7 ) days
- Width:50 mm
- Length:3.7 m
- Colour:black
£ 7.69 excl. VAT
/ Each
DRAPER 66234 BLK. SAFETY GRIP TAPE 18MX50MM
- draper:66234
- rubix:382A5583
- manufacturer :66234
- ean:5010559662340
- Delivery usually within ( 7 ) days
- Width:50 mm
- Length:18 m
- Colour:black
£ 22.35 excl. VAT
/ Each
DRAPER 65440 HAZ. SAFETY GRIP TAPE 18MX50MM
- draper:65440
- rubix:382A5448
- manufacturer :65440
- ean:5010559654406
- Delivery usually within ( 7 ) days
- Width:50 mm
- Length:18 m
- Colour:black
£ 32.70 excl. VAT
/ Each
TESA 04416 ANTI-SLIP FLOOR PROTECTION FILM 66MX470MM WHITE
- tesa:4416 66M 470MM WHITE
- rubix:269A3427
- manufacturer :04416-00002-00
- ean:4063565249211
- Usually arrives within 14 working days
- Width:470 mm
- Length:66 m
- Colour:white
£ 112.53 excl. VAT
/ Each
SPARTEX 59696 ANTI-SLIP CLEAT BLACK REFLECTIVE 610MM X 150MM
- spartex:UK-59696
- rubix:225A2565
- manufacturer :59696
- Usually arrives within 14 working days
£ 18.65 excl. VAT
/ Each
SPARTEX 59697 ANTI-SLIP CLEAT BLACK PHOTOLUMINESCENT 610MM X 150MM
- spartex:UK-59697
- rubix:225A2566
- manufacturer :59697
- Usually arrives within 14 working days
£ 18.65 excl. VAT
/ Each
SPARTEX 59694 PHOTOLUMINESCENT ANTI-SLIP TAPE 50MM X 18M
- spartex:UK-59694
- rubix:225A3822
- manufacturer :59694
- Usually arrives within 14 working days
£ 195.98 excl. VAT
/ Each



















