TESA 60951-00000-00 TAPE
tesa® 60951 - Anti slip tape (black / yellow), 15m x 50mm
See technical informationSee documentsReferences
Tesa:60951 15M 50MM YELLOW-BLACK
Rubix:240A6850
Manufacturer :60951-00000-00
Documents
Product details : TESA 60951-00000-00 TAPE
With the tesa® 60951 anti-slip adhesive tape, you are able to walk around safely in working areas which have an increased risk of accidents! It is particularly striking because of its color scheme (yellow and black), and it provides a reliable warning of potential sources of danger in your work-shop. The combination of a PVC substrate coated in aluminium oxide and an acrylate adhesive provides an anti-slip effect, which lasts for up to two years. The durable anti-slip adhesive tape can be torn off manually and can be removed without any difficulty.
Would you like to highlight the danger zones in your workshop? Then opt for the yellow and black tesa® 60951 anti-slip adhesive tape!
Strengths
* Indoor and outdoor applications* Applications in which a secure grip underfoot is required* Black-yellow (tesa® 60951): marking of very slippery surfaces* Transparent (tesa® 60952): make valuable surfaces such as wooden stairs, for example, safe unobtrusively* Fluorescent (tesa® 60953): stays bright for a long period for safety and warning purposes in dark rooms
Applications
* Indoor and outdoor applications * Applications in which a secure grip underfoot is required * Fluorescent (tesa® 60953): stays bright for a long period for safety and warning purposes in dark rooms * Transparent (tesa® 60952): make valuable surfaces such as wooden stairs, for example, safe unobtrusively * Black-yellow (tesa® 60951): marking of very slippery surfaces
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 15 m |
| Colour | black |
Show UNSPSC/ECL@SS
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
- Usually arrives within 14 working days

