3M CONF12 SAFETY-WALK SLIP RESISTANT CONFORMABLE TAPE BLK 305MMX18.3M


Anti-slip tape and other anti-slip materials 3M

References
3m:COZW30
rubix:80352456
manufacturer :7000051948
ean:00048011192833
brand logo
brand logo
Technical specifications
Width304.8 mm
Length18.3 mm
ColourBlack

Product details : 3M CONF12 SAFETY-WALK SLIP RESISTANT CONFORMABLE TAPE BLK 305MMX18.3M


3M™ Safety-Walk™ Slip Resistant Conformable Tape 500 Series is a high friction, slip-resistant material that has a special aluminium backing that conforms around edges and adheres to irregular surfaces such as diamond tread plate, screw heads and ladder rungs. Primarily for use on dimpled or patterned surfaces in industrial, food service or commercial areas. Safety yellow colour for high visibility and easy identification of hazard areas.

Technical specifications


Attributes
Width304.8 mm
Length18.3 mm
ColourBlack
Show UNSPSC/ECL@SS
£ 443.33 excl. VAT
/ Each
£ 532.00 incl. VAT
  • Usually arrives within 14 working days