COBA GRIP STAIR NOSING YELLOW 1M X 55MM


Coba Grip Stair Nosing Grip

References
coba europe:GRP070004N
rubix:2516902
ean:5013745999787
brand logo
brand logo
Technical specifications
Width55 mm
Length1 m
ColourYellow

Product details : COBA GRIP STAIR NOSING YELLOW 1M X 55MM


Designed to help prevent slips on stairs, suitable for use on existing or new build steps. Manufactured with a chamfered back edge for additional safety. Bright colour for visibility meeting DDA requirements

Strengths

Durable and easy to install on both existing and new-build steps
A hard wearing, gritty surface available in bright colours helps protect against slips and trips whilst meeting the Equality Act requirements (DDA)
Manufactured with chamfered back edge for additional safety

Applications

External steps

Technical specifications


Attributes
Width55 mm
Length1 m
ColourYellow
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
  • Usually arrives within 14 working days