Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Anti-slip tapes and other anti-slip materials
Anti-slip tape and other anti-slip materials
3M GPCSE4 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 102MMX18M
3M GPCSE4 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 102MMX18M
Anti-slip tape and other anti-slip materials 3M
References
3m:
GPCSE4
rubix:
80817163
manufacturer :
7100159120
ean:
50638060096791
Technical specifications
Width
102
mm
Length
18
m
Product details
Technical specifications
Product details : 3M GPCSE4 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 102MMX18M
Technical specifications
Attributes
Width
102
mm
Length
18
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.14
excl. VAT
/
Each
£
201.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 868006 ANTISLIP ADHESIVE G-STEP YELLOW/BLACK 50MM X 18,3M
TESA 60951-00000-00 TAPE
3M 3M-7100158970 SAFETY WALK COARSE TAPE 700 SERIES 152XX18.3M
TESA 60950-00001-00 TAPE
ULTRATAPE 08085018BYHD ANTI SLIP TAPE BLACK/YELLOW 50MM X 18M
3M GENERAL PURPOSE SAFETY WALK 6X60FT ROLL
TESA 4416 66M 980MM WHITE 04416-00001-00
3M GPCSE12 SAFETY WALK COARSE 710 BLK TAPE 305MMX18.3M 12 INX60FT
TESA 60950-00000-00 TAPE
SPARTEX 59696 ANTI-SLIP CLEAT BLACK REFLECTIVE 610MM X 150MM
ULTRATAPE 080815018BY ANTI SLIP TAPE BLACK/YELLOW 150MM X 18M
3M SAFETY-WALK SLIP RESISTANT TAPE 600 SERIES BLACK 19MMX18.3M
TESA 4416 66M 470MM WHITE 4416-00000-00
3M GPBK4 SAFETY-WALK SLIP RESIST GENERAL TAPE 600 BLK 102MMX18.3M
COBA COBAGRIP YELLOW 1.2M 2.4M X 5MM GRP070001