References
SMC:TCU0604B-1-14-X6
Rubix:2608674
Manufacturer :TCU0604B-1-14-X6
EAN:3618036142990

Documents
Product details : SMC TCU0604B-1-14-X6 POLYURETHANE COIL TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•1 to 3 tubes
•Colour: black, white, red, blue, yellow, green, clear, orange.
Size: 0604 (ODØ6 IDØ4)
Colour: B (Black)
Number of Tubes: 1 Tube
Coil Turns: 14
•1 to 3 tubes
•Colour: black, white, red, blue, yellow, green, clear, orange.
Size: 0604 (ODØ6 IDØ4)
Colour: B (Black)
Number of Tubes: 1 Tube
Coil Turns: 14
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 2 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Wall Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
- Delivery usually within ( 4 ) days