References
SMC:TD0604-20
Rubix:116A2731
Manufacturer :TD0604-20
EAN:3618036140293

Documents
Product details : SMC TD0604-20 DENATURED PTFE TUBING
Machine builders requiring extra flexible, heat and chemical resistant tubing now have the answer with our new Series TD/TID tubing range. Developed specifically for use in restricted space applications, this soft multi-purpose fluoropolymer tubing achieves a 20% increase in flexibility when compared to our existing TL/TH tubing. Available in both metric and inch sizes of between 4 -12 mm and 1/8" – 1/2" respectively, the tubing is made from denatured PTFE fluorine-based resin which provides high chemical and heat resistance up to + 260ºC. With Food Sanitation Approval (FDA), TD/TID is the perfect solution in Food and Packaging, Life Science, Semiconductor and Automotive industry applications.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 0604 (6mm)
Roll Length: 20m (66 ft.)
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 0604 (6mm)
Roll Length: 20m (66 ft.)
Technical specifications
Attributes
| Logistic Weight | 698 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | white |
| Material | ptfe |
| Reel length | 20 m |
| 380 mm | |
| 28 mm |
Show UNSPSC/ECL@SS
£ 241.05 excl. VAT
/ Each
£ 289.26 incl. VAT
- Delivery usually within ( 4 ) days