SMC TUZ0805W-20 MINIATURE POLYURETHANE TUBING
Wear Resistant Tubing
See technical informationSee documentsReferences
SMC:TUZ0805W-20
Rubix:125A0244
Manufacturer :TUZ0805W-20





Documents
Product details : SMC TUZ0805W-20 MINIATURE POLYURETHANE TUBING
Applications with mobility of components
•Max. abrasion after 10 million cycles: 0.16 mm
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 60 °C.
Type: TUZ (Metric)
Size: 0805 (ODØ8 IDØ5)
Color: W (White)
Roll Length: 20m Roll
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 60 °C.
Type: TUZ (Metric)
Size: 0805 (ODØ8 IDØ5)
Color: W (White)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 747 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Colour | white |
| Material | special polyurethane (abrasion-resistant) |
| Reel length | 20 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 50.12 excl. VAT
/ Each
£ 60.14 incl. VAT
- Delivery usually within ( 4 ) days