GISS 891779 COLIMA 2 SAFETY BOOT S3 SRC BLACK 7/41
COLIMA 2 S3 SRC shoe
See technical informationSee documentsReferences
GISS:891779
Rubix:261A4390
Manufacturer :891779
EAN:3660338444050

Documents
Product details : GISS 891779 COLIMA 2 SAFETY BOOT S3 SRC BLACK 7/41
Standard: EN ISO 20345: 2011 S3 SRC
Grained buffalo grain leather upper. Breathable mesh lining.
PU front reinforcement. Composite protective toe cap.
Non-metallic anti-perforation sole.
Dual density PU/PU outsole.
Weight: 605 g*
Advantages:
Lightweight shoe thanks to its composite toe cap. and its anti-perforation textile sole.
Resistance to slipping of the sole on ceramic and steel floors.
Retro-reflective edging on the heel.
Antistatic outsole.
Oil-resistant sole.
Energy absorption by the heel
Grained buffalo grain leather upper. Breathable mesh lining.
PU front reinforcement. Composite protective toe cap.
Non-metallic anti-perforation sole.
Dual density PU/PU outsole.
Weight: 605 g*
Advantages:
Lightweight shoe thanks to its composite toe cap. and its anti-perforation textile sole.
Resistance to slipping of the sole on ceramic and steel floors.
Retro-reflective edging on the heel.
Antistatic outsole.
Oil-resistant sole.
Energy absorption by the heel
Strengths
Guaranteed security, at the best price.
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 25.41 excl. VAT
/ Each
£ 30.49 incl. VAT
- In stock: Next day delivery
EU shoe size
41
