References
Jalas:3460A-38
Rubix:271A4055
EAN:6408487413865



Product details : JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU38 UK5
Safety shoe, toecap material aluminium, plastic shank, PU outsole, upper material split leather, Textile
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Water repellent
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 131.69 excl. VAT
/ Each
£ 158.03 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38
