Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Trousers
SPARTEX 146100 WORK TROUSERS BUGATTI BLUE SIZE 44
SPARTEX 146100 WORK TROUSERS BUGATTI BLUE SIZE 44
Trousers
References
giss:
146100
rubix:
216A7055
ean:
3660338015731
Technical specifications
Colour
blue
Size
44
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 146100 WORK TROUSERS BUGATTI BLUE SIZE 44
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button closing trousers with button fly, 5 belt loops, 2 hip pockets, 1 meter pocket right side, 1 rear pocket. .
Non shrinking treatment SANFOR.
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
Colour
blue
Size
44
Main material
cotton
Grammage
320
g/m²
Material
100 % cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.08
excl. VAT
/
Each
£
20.50
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 48.5R
MASCOT 09279 THASOS TROUSERS DNAVY 48.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 33.5S
HELLYHAN 77441_481-D92 CHELSEA EVO CONS PANT CAMO W35
ORN 2500 CONDOR COMBAT TROUSER NAVY 52S
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 30.5R
SPARTEX 854876 WORK TROUSERS - COTTON/POLYESTER SIZE 42 BUGATTI BLUE
SPARTEX 146900 WORK TROUSERS BUGATTI BLUE SIZE 60
MASCOT 09279 THASOS TROUSERS DNAVY 32.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 35.5R
MASCOT 18478 ACCELERATE LADIES TROUSERS BLACK 6R
MASCOT 09279 THASOS TROUSERS DNAVY 29.5T
MASCOT 50378 LARISA TROUSERS DNAVY 33.5R
MASCOT 18478 ACCELERATE LADIES TROUSERS BLACK 26R
"REGATTA TRJ330S ACTION TROUSERS BLACK 34"" S"