PROGARM 7720 COMBAT TROUSERS NAVY 46R

COMBAT TROUSER 7720

See technical information

References

Progarm:7720-NVY-46R
Rubix:80375628
EAN:0743031842132
brand logo

Technical specifications

Colournavy
Size46
Secondary colourno secondary color

Product details : PROGARM 7720 COMBAT TROUSERS NAVY 46R


Combat pocket with flap // Safe storage space. External kneepad pockets // Wear with ProGARM® 2240 kneepads for extra comfort. Mobile phone pocket // Keep your phone safe. Side access pockets // Additional storage. Extra wide belt loop at rear // Prevents belt riding up. ThermSAFE™ plastic FR Zipper // CE Certified. SafetyICON™ on leg pocket // Visual EN Norm icon system. Rear pockets with flap // Secure storage space. Tool & pen pocket // Additional storage. Reinforced crotch // Improved longevity. Reinforced long hem // Stronger leg hem, ability to extend / shorten leg. ThermSAFE™ Jeans button // Jeans style fastening

Technical specifications


Attributes
Colournavy
Size46
Secondary colourno secondary color
£ 184.40 excl. VAT
/ Each
£ 221.28 incl. VAT
  • Usually arrives within 14 working days

Size

46