2000KG COMBI SKIP ICUS-4-5MM


COMBI SKIP

References
invicta:ICUS-4-5MM
rubix:124A8638
brand logo
brand logo
Technical specifications
Length1800 mm
Width1560 mm

Product details : 2000KG COMBI SKIP ICUS-4-5MM


Designed to simplify the holding, movement and disposal of material in confined areas with the unique ‘4 way entry’ base. The skip is supplied as manual operation as standard, but automatic tipping at high level can be achieved by ordering the conversion kit allowing the forklift / tele handler driver to empty the skip without leaving the safety of his seat.

Strengths

  • Low loading height
  • Reinforced leading edge and body sides
  • 4 way fork pocket entry
  • Secondary Locking Mechanism to prevent accidental discharge
  • Fully seam welded for retention of fluids
  • Manual handle override
  • Maximum fork section 150 x 50 mm at 675 mm centres
  • Zinc plated heel pins for safe attachment to truck
  • Painted bright orange for safety

Technical specifications


Attributes
Length1800 mm
Width1560 mm
Show UNSPSC/ECL@SS
£ 1,914.52 excl. VAT
/ Each
£ 2,297.42 incl. VAT
  • Usually arrives within 14 working days