INVICTA FORKS X 2438 HEAVY DUTY BOLT ON EXTENSIONS IFE-696HDBO-N/F


Fork Extension

References
invicta:IFE-696HDBO-N/F
rubix:200A6111
brand logo
brand logo
Technical specifications
Safe working load SWL6000 kg
Length2438 mm
Width6 mm

Product details : INVICTA FORKS X 2438 HEAVY DUTY BOLT ON EXTENSIONS IFE-696HDBO-N/F


Fork extensions provide a simple, but effective method of handling the occasional long and awkward load that extends past the tips of the parent fork arm.
Bolt On Fork Extension 6000 kg SWL

Strengths

•Single channel fabrication with fully plated underside
•Fully pressed profile with rounded corners

Applications

Lifting industries

Technical specifications


Attributes
Safe working load SWL6000 kg
Length2438 mm
Width6 mm
Show UNSPSC/ECL@SS
£ 364.31 excl. VAT
/ Each
£ 437.17 incl. VAT
  • Usually arrives within 14 working days