Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Corrosion-resistant & zinc paint
SPARTEX 894196 GLOSS COLD GALVANIZING CAPACITY ML 650
SPARTEX 894196 GLOSS COLD GALVANIZING CAPACITY ML 650
Ga-1 - Gloss cold galvanizing
References
spartex:
894196
rubix:
247A6419
ean:
3660338466397
Technical specifications
Capacity
650
ml
Colour
Colourless
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 894196 GLOSS COLD GALVANIZING CAPACITY ML 650
Cold gloss galvanised paint for metallic surfaces. Protects from oxidation & corrosion
Strengths
Quick drying
Applications
Apply as an aerosol paint to iron, steel, galvanised sheets etc
Technical specifications
Attributes
Capacity
650
ml
Colour
Colourless
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
RUST-OLEUM 1078.2.5 HIGH TEMPERATURE COATING BLACK 2.5L
RUST-OLEUM 3369.2.5 COMBICOLOUR 3369 PRIMER RED 2.5L
RUST-OLEUM 1017.1 GALVA ZINC 1KG
LOCTITE SF 7515 SURFACE TREATMENT 5L 1444156
RUST-OLEUM 7324.0.75 COMBICOLOUR 7324 SKY BLUE TIN 750ML
RUST-OLEUM 7386.0.75 COMBI COLOUR MOUSE GREY 750ML
RUST-OLEUM 7382.0.75 COMBICOLOUR 7382 STEEL GREY AEROSOL 750ML
RUST-OLEUM 7392.2.5 COMBICOLOUR 7392 WHITE TIN 2.5L
RUST-OLEUM 7315.0.4 COMBICOLOR WHITE ALUMINIUM 400ML
RUST-OLEUM 7337.0.75 COMBICOLOUR 7337 MOSS GREEN AEROSOL 750ML
RUST-OLEUM 7328.2.5 COMBICOLOUR 7328 ULTRAMARINE BLUE TIN 2.5L
AMBERSIL 30293 AESTHETIC GALVANISING COATING - STAYS BRIGHT (400ML)
JOHNSTONES QUICK DRY ZINC PHOSPHATE PRIMER RED 2X5L
RUST-OLEUM 7392.0.4 COMBICOLOR WHITE 400ML
AMBERSIL COLD GALVANISE SPRAY 400 ML 30291