References
Rust-Oleum:6169.5
Rubix:2587434
EAN:5413436005313



Product details : RUST-OLEUM 6169.5 TARMACOAT ENGLISH RED 5L
Applicable on concrete and bitumen. Ultra-fast drying, recoatable in 1h. For zoning, marking on parking lots, painting on terrace or balcony floors, sports grounds.
Strengths
Ultra-fast drying in 1h.
Technical specifications
Attributes
| Logistic Weight | 6290 g |
|---|---|
| Colour | grey |
Show UNSPSC/ECL@SS
£ 116.13 excl. VAT
/ Each
£ 139.36 incl. VAT
- Usually arrives within 14 working days
