References
Rust-Oleum:6134.5
Rubix:2587432
EAN:5413436005290



Product details : RUST-OLEUM 6134.5 TARMACOAT MEDIUM GREEN 5L
Applicable on concrete and bitumen. Ultra-fast drying, recoatable in 1h. For zoning, marking on parking lots, painting on terrace or balcony floors, sports grounds.
Tarmacoat™ acrylic floor paint 5L Grass Green RAL6010
Strengths
Ultra-fast drying in 1h.
Technical specifications
Attributes
| Logistic Weight | 6304 g |
|---|---|
| Volume | 5000 ml |
| Colour | green |
Show UNSPSC/ECL@SS
£ 116.13 excl. VAT
/ Each
£ 139.36 incl. VAT
- In stock: Next day delivery
