TB DAVIES 3.5M INDUSTRIAL COMBINATION LADDER 1300-056
Combination Ladder
See technical informationSee documentsReferences
TB Davies:1300-056
Rubix:2546468
EAN:5060356910953

Documents
Product details : TB DAVIES 3.5M INDUSTRIAL COMBINATION LADDER 1300-056
Durable, flexible and stable. The Heavy-Duty Combination Ladder has the versatility to provide safe access in complex scenarios within the toughest of environments.
Strengths
•Telescopic stabiliser for use on uneven ground
Large box section stiles with twist-proof rung connections
Use as an extension, A-frame or stairwell ladder
Aluminium locking stays for additional rigidity
Deep, comfortable rungs that are horizontal when climbing
Strong nylon coated guides for smooth operation
Integrated wall wheels to assist placement
Non-conductive stiles insulated to 30,000 volts (fibreglass version)
Large box section stiles with twist-proof rung connections
Use as an extension, A-frame or stairwell ladder
Aluminium locking stays for additional rigidity
Deep, comfortable rungs that are horizontal when climbing
Strong nylon coated guides for smooth operation
Integrated wall wheels to assist placement
Non-conductive stiles insulated to 30,000 volts (fibreglass version)
Technical specifications
Attributes
| Number of rungs | 11 |
|---|---|
| Maximum working height | 8.4 m |
| Type | combination ladder |
| Weight | 29.5 kg |
Show UNSPSC/ECL@SS
£ 655.25 excl. VAT
/ Each
£ 786.30 incl. VAT
- Usually arrives within 14 working days
