CLIMB-IT SWW14C WIDE WORK STEPS - 4 TREAD AND 1 HANDRAIL 800 X 870
Wide Work Steps
See technical informationSee documentsReferences
Climb-It:SWW14C
Rubix:261A3471



Documents
Product details : CLIMB-IT SWW14C WIDE WORK STEPS - 4 TREAD AND 1 HANDRAIL 800 X 870
Manufactured from powder coated anthracite grey, strong tubular steel with or without handrails
Chequer plate treads (250mm deep) &amp platform (300D x 550Wmm) ensure secure grip
Mobile on wheels for easy movement (except SWW02C)
The side handrail gives extra support when in use & is 700mm above the top platform
Load Capacity: 150kg
Chequer plate treads (250mm deep) &amp platform (300D x 550Wmm) ensure secure grip
Mobile on wheels for easy movement (except SWW02C)
The side handrail gives extra support when in use & is 700mm above the top platform
Load Capacity: 150kg
Overall Size H x W x D mm = 800 x 870 x 1100
Technical specifications
Attributes
| Platform height | 800 m |
|---|---|
| Number of rungs | 4 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 731.38 excl. VAT
/ Each
£ 877.66 incl. VAT
- Delivery usually within ( 4 ) days
