CLIMB-IT AHEC07BL EASY CLIMB STEPS - 7 TREAD 2705 X 800 X 1940 BLUE


Easy Climb Steps

References
climb-it:AHEC07BL
rubix:261A3486
brand logo
brand logo
Technical specifications
Platform height1750 m
Number of levels7
Typesafety steps

Product details : CLIMB-IT AHEC07BL EASY CLIMB STEPS - 7 TREAD 2705 X 800 X 1940 BLUE


2 people needed to offload except for 8, 9 & 10 treads where you need 3 people
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) &amp platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
  • Box section base gives extra strength &amp stability
    Easy slope 500 angle enabling you to turn around &amp descend facing forwards
    Load Capacity: 150kg
  • H x W x D = 2705 x 800 x 1940mm
    no. of treads 7

    Technical specifications


    Attributes
    Platform height1750 m
    Number of levels7
    Typesafety steps
    Show UNSPSC/ECL@SS
    £ 1,208.99 excl. VAT
    / Each
    £ 1,450.79 incl. VAT
    • Usually arrives within 14 working days