CLIMB-IT AAT02 TILT & PULL STEPS - 2 TREAD 1050 X 480 X 610 BLUE


Tilt N Pull Steps

References
climb-it:AAT02
rubix:261A3433
brand logo
brand logo
Technical specifications
Platform height500 m
Number of levels2
Weight10 kg
See all Specifications

Product details : CLIMB-IT AAT02 TILT & PULL STEPS - 2 TREAD 1050 X 480 X 610 BLUE


Manufactured from durable blue painted strong tubular steel with 4 x 75mm spring loaded castors
These steps easily glide across floors & engage or disengage depending on whether or not weight is applied
Anti-slip treads (200D x 550Wmm) & platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
H x W x D mm 1050 x 480 x 610
no. of treads 2
Platform height 500mm

Technical specifications


Attributes
Platform height500 m
Number of levels2
Weight10 kg
Typesafety steps
Show UNSPSC/ECL@SS
£ 281.06 excl. VAT
/ Each
£ 337.27 incl. VAT
  • Usually arrives within 14 working days