LOCTITE 5800 HEALTH & SAFETY FRIENDLY MED STR GASKET 50ML 1948758
Flange sealant AN
See technical informationSee documentsReferences
Loctite:1948758
Rubix:2024821
Manufacturer :2784727
EAN:4058093039151

Documents
Product details : LOCTITE 5800 HEALTH & SAFETY FRIENDLY MED STR GASKET 50ML 1948758
LOCTITE SI 5800 seals close-fitting joints between rigid metal faces and flanges. It cures when confined in the absence of air between close-fitting metal surfaces. Used as a form-in-place gasket on rigid flanged connections. Provides resistance to low pressures immediately after assembly. Its key differentiator is the “White” Material Safety Data Sheet. It carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
Strengths
Your Benefits:
General purpose liquid thread sealant for close-fitting joints between rigid metal faces and flanges.
No hazard symbols, no risk phrases & no safety phrases; "White” Material Safety Data Sheet
Excellent chemical and temperature resistance of cured product
Instant low-pressure seal
Excellent oil resistance and water / glycol resistance
General purpose liquid thread sealant for close-fitting joints between rigid metal faces and flanges.
No hazard symbols, no risk phrases & no safety phrases; "White” Material Safety Data Sheet
Excellent chemical and temperature resistance of cured product
Instant low-pressure seal
Excellent oil resistance and water / glycol resistance
Applications
Gasketing Product - white material safety data sheet, no labelling. Ideal for use on rigid metal flanges.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 47x47x141 mm |
|---|---|
| Volume | 50 ml |
| Colour | red |
| Type | acrylic |
| Min. temperature | -55 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 46.32 excl. VAT
/ Each
£ 55.58 incl. VAT
- Usually arrives within 14 working days