3M 5313312 SCOTCH-WELD PREFORMED SEALANT STRIP BLACK 3MM/12MMX10M PK12
3M™ Scotch-Weld™ Preformed Sealant Strip 5313
See technical informationSee documentsReferences
3M:5313312
Rubix:80087574
Manufacturer :7000079809
Documents
Product details : 3M 5313312 SCOTCH-WELD PREFORMED SEALANT STRIP BLACK 3MM/12MMX10M PK12
Retain the same properties and consistency after aging in several different environments including weathering, when using 3M™ Scotch-Weld™ Preformed Sealant Strip 5313. Our black sealant strip is a tacky solid extrusion based on a synthetic rubber.
It also doesn’t blister, lose adhesion or is affected by heat or plasticiser migration.
3M™ Scotch-Weld™ Preformed Sealant Strip 5313 is a tacky solid extrusion based on a synthetic rubber. The adhesive strength of 5313 is sufficient to cause cohesive failure of the sealer before loss of adhesion to the substrate, when pulled in tension.
Strengths
Excellent water and weather resistance;Pliable synthetic sealant for easy sealing and gap filling;Non-curing, ready once applied;Availabile in a variety of pre-cut lengths and profiles;Based on synthetic rubber
Applications
Use as a non-curing strip that retains the same features and consistency after aging in several different environments
Technical specifications
Attributes
| Colour | black |
|---|---|
| Type | butylene |
Show UNSPSC/ECL@SS
£ 669.46 excl. VAT
/ Each
£ 803.35 incl. VAT
- Delivery date on request
Contact a branch
