FESTO 576416 COMMON SUPPLY MANIFOLD
Common supply manifold VABM
See technical informationSee documentsReferences
Festo:VABM-B10-20-G38-4-P53-E
Rubix:391A6779
Manufacturer :576416
EAN:4052568262051

Documents
Product details : FESTO 576416 COMMON SUPPLY MANIFOLD
Common supply manifold VABM-B10-20-G38-4-P53-E Grid dimension=22 mm, Assembly Position=Any, Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Product weight=324 g
P-connection strip VABM-B10-20-G38-4-P53-E Pitch=22 mm, Mounting position=any, Max. number of valve positions=4, Corrosion resistance class KBK=2, Product weight=324 g
Technical specifications
Attributes
| Logistic Weight | 630,6 g |
|---|---|
| Type | p-connection strip for vuvs |
Show UNSPSC/ECL@SS
£ 37.00 excl. VAT
/ Each
£ 44.40 incl. VAT
- Delivery usually within ( 6 ) days