FESTO 156915 COMPACT CYLINDER ADVUL-80-25-P-A
Compact cylinder ADVUL
See technical informationSee documentsReferences
Festo:ADVUL-80-25-P-A
Rubix:112A6809
Manufacturer :156915
EAN:4052568121655

Technical specifications
| Type | compact cylinder advul |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 156915 COMPACT CYLINDER ADVUL-80-25-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 2451,1 g |
|---|---|
| Type | compact cylinder advul |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 605.98 excl. VAT
/ Each
£ 727.18 incl. VAT
- Delivery usually within ( 26 ) days