SMC CQ2B80TF-100DZ-XB6 AIR CYLINDER


Compact cylinder CQ2-Z series

References
smc:CQ2B80TF-100DZ-XB6
rubix:133A2255
manufacturer :00798133
brand logo
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter80 mm
Cylinder stroke100 mm
See all Specifications

Product details : SMC CQ2B80TF-100DZ-XB6 AIR CYLINDER


Compact cylinder: standard double effect, single rod. Possibility to mount compact detectors on all four sides.

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Logistic Weight3283 g
Typecompact cylinder
Cylinder diameter80 mm
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 181.70 excl. VAT
/ Each
£ 218.04 incl. VAT
  • Delivery usually within ( 7 ) days