Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 8076326 COMPACT CYLINDER ADN-S-20-45-I-P-A
FESTO 8076326 COMPACT CYLINDER ADN-S-20-45-I-P-A
Compact cylinder, double-acting ADN-S
References
festo:
ADN-S-20-45-I-P-A
rubix:
263A6459
manufacturer :
8076326
ean:
4052568299880
Technical specifications
Type
Compact Cylinder
Cylinder stroke
45
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8076326 COMPACT CYLINDER ADN-S-20-45-I-P-A
Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Strengths
Minimal installation space
Very lightweight
Ideal for small movements
Piston rod with female or male thread
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable in production thanks to reduced use of materials
Applications
Small Loads;Low Speeds;Small Cushioning Capacity
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder stroke
45
mm
Min. temperature
0
°C
Max. temperature
60
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.70
excl. VAT
/
Each
£
56.04
incl. VAT
Delivery usually within (
2
) days
Select variants (415)
Add to cart
Check our products from related categories
FESTO 577216 COMPACT CYLINDER
SMC CDQ2KB20-20DZ COMPACT CYLINDER
SMC CDQ2A32TF-175DCZ COMPACT CYLINDER
SMC CD55B40-100M AIR CYLINDER
SMC CDQ2WB16-30DMZ COMPACT CYLINDER
SMC CDQ2A100TF-165DCZ COMPACT CYLINDER
FESTO 8092119 COMPACT CYLINDER ADN-S-63-50-A-P-A
SMC MGQM16-100 COMPACT GUIDE CYLINDER
FESTO 156781 COMPACT CYLINDER ADVULQ-25-10-A-P-A
SMC CUJS20-35DM MINI FREE MOUNT CYLINDER
SMC CUJS20-10DM MINI FREE MOUNT CYLINDER
SMC CDQSKB25-45D NON-ROTATING COMPACT CYLINDER
SMC ECDQ2KB40-40D COMPACT CYLINDER
AVENTICS R422001037
SMC CDQ2WB20-25DMZ AIR CYLINDER