SMC MGPL100TF-75AZ COMPACT GUIDE CYLINDER AIR CUSHION


MGP-AZ, Compact Guide Cylinder, Air Cushion

References
smc:MGPL100TF-75AZ
rubix:393A0637
manufacturer :MGPL100TF-75AZ
brand logo
brand logo
Technical specifications
TypeCompact Guide Cylinder
Cylinder diameter100 mm
Cylinder stroke75 mm
See all Specifications

Product details : SMC MGPL100TF-75AZ COMPACT GUIDE CYLINDER AIR CUSHION


Compact guide cylinder Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 Strokes up to 400 mm Multiple mounting surfaces.

Strengths

With Air Cushion. 3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing. Compactness & Lightness Bore size: 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm) Strokes from 10 to 400mm (depending upon bore size) Auto switches can be mounted on 2 surfaces.

Technical specifications


Attributes
TypeCompact Guide Cylinder
Cylinder diameter100 mm
Cylinder stroke75 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1,076.20 excl. VAT
/ Each
£ 1,291.44 incl. VAT
  • Usually arrives within 14 working days