Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 8092067 COMPACT CYLINDER ADN-S-40-10-A-P-A
FESTO 8092067 COMPACT CYLINDER ADN-S-40-10-A-P-A
Compact cylinder, double-acting ADN-S
References
festo:
ADN-S-40-10-A-P-A
rubix:
263A6602
manufacturer :
8092067
ean:
4052568301682
Technical specifications
Type
Compact Cylinder
Cylinder stroke
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8092067 COMPACT CYLINDER ADN-S-40-10-A-P-A
Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Strengths
Minimal installation space
Very lightweight
Ideal for small movements
Piston rod with female or male thread
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable in production thanks to reduced use of materials
Applications
Small Loads;Low Speeds;Small Cushioning Capacity
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder stroke
10
mm
Min. temperature
0
°C
Max. temperature
60
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.99
excl. VAT
/
Each
£
87.59
incl. VAT
Delivery usually within (
2
) days
Select variants (415)
Add to cart
Check our products from related categories
SMC CQSB20-30DC COMPACT CYLINDER
SMC MLGPM25TF-300Z-F COMPACT GUIDE CYLINDER WITH LOCK
SMC MGPL16-75AZ COMPACT GUIDE CYLINDER WITH AIR CUSHION
SMC C55B20-25-X1439 COMPACT CYLINDER
SMC CDRA1BS80TF-180Z ROTARY ACTUATOR
SMC CQMA32TF-50 GUIDE ROD TYPE COMPACT CYLINDER
FESTO 156941 COMPACT CYLINDER AEVU-20-10-P-A
SMC CQ2WB20-5D AIR CYLINDER
SMC CQSB25-25DCM COMPACT CYLINDER
FESTO 577194 COMPACT CYLINDER ADN-100-30-I-PPS-A
AVENTICS R422001498
SMC CDUK6-5D AIR CYLINDER
SMC JCQA100-30 COMPACT CYLINDER
SMC CDQ2A40TF-10TZ COMPACT CYLINDER
AVENTICS 0822391207