FESTO 8142831 COMPACT CYLINDER

Compact cylinder, double-acting ADN-S

See technical information

References

Festo:ADN-S-25-30-A-P-A-F1A
Rubix:390A4873
Manufacturer :8142831
EAN:4052568571160
brand logo

Technical specifications

Typecompact cylinder adn-s-25-30-a-p-a-f1a
Cylinder diameter25 mm
Cylinder stroke30 mm

Product details : FESTO 8142831 COMPACT CYLINDER


Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing

Strengths

  • Minimal installation space
  • Very lightweight
  • Ideal for small movements
  • Piston rod with female or male thread
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable in production thanks to reduced use of materials

Applications

Small Loads;Low Speeds;Small Cushioning Capacity

Technical specifications


Attributes
Typecompact cylinder adn-s-25-30-a-p-a-f1a
Cylinder diameter25 mm
Cylinder stroke30 mm
£ 66.18 excl. VAT
/ Each
£ 79.42 incl. VAT
  • Delivery usually within ( 26 ) days