References
IMI Norgren:RA/192050/M/20
Rubix:112A3998


Technical specifications
| Type | norgren ra/192050/m/20 50mm da p compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
Product details : NORGREN RA/192050/M/20 50MM DA P COMPACT CYLINDER
Compact cylinder
Compact cylinder
Technical specifications
Attributes
| Type | norgren ra/192050/m/20 50mm da p compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | profile cylinder: anodized aluminum; end cap: die-cast aluminum; piston rod: stainless steel; piston rod seals: pur; piston seals: nbr; o-rings: nbr |
| Reaming diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 142.03 excl. VAT
/ Each
£ 170.44 incl. VAT
- Usually arrives within 14 working days