Compact Cylinder
Type | Compact Cylinder |
---|---|
Cylinder diameter | 80 mm |
Cylinder stroke | 75 mm |
Logistics dimensions (L x W x H) | 98x153x104 mm |
---|---|
Logistic Weight | 2695 g |
Type | Compact Cylinder |
Cylinder diameter | 80 mm |
Cylinder stroke | 75 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days