References
SMC:CDQSBS25-5DCM
Rubix:106A8027
Manufacturer :00356611

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : SMC CDQSBS25-5DCM COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three * and four * sides. An increased side load version * is available for more demanding applications.
Strengths
•Spring extend or spring return
Mounts: through hole, both ends tapped, foot, front or rear flanges
Variety of switches and a variety of lead wire lengths
Mounts: through hole, both ends tapped, foot, front or rear flanges
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x65x40 mm |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 58.04 excl. VAT
/ Each
£ 69.65 incl. VAT
- Delivery usually within ( 7 ) days