References
SMC:CQ2A16-15D
Rubix:392A9414
Manufacturer :CQ2A16-15D
EAN:3618035701402

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : SMC CQ2A16-15D COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
C(D)Q2, Compact Cylinder, Double Acting Single Rod Configurator
Strengths
•Compact, double acting, double rod, large bore
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x37x29 mm |
|---|---|
| Logistic Weight | 94 g |
| Type | compact cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 28.71 excl. VAT
/ Each
£ 34.45 incl. VAT
- Delivery usually within ( 8 ) days