References
SMC:CDQSB12-100DCM
Rubix:111A6567
Manufacturer :CDQSB12-100DCM

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
Product details : SMC CDQSB12-100DCM AIR CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Standard double acting single rod
•Bore sizes: 12, 16, 20, 25 (mm)
•Strokes from 5mm through 300mm depending upon bore size
•Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
•Variety of switches and a variety of lead wire lengths
Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: Ø12 mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 100
Option: CM (Rubber Cushion,Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs.
Dust Resistant: None
Rod End Options: None
•Bore sizes: 12, 16, 20, 25 (mm)
•Strokes from 5mm through 300mm depending upon bore size
•Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
•Variety of switches and a variety of lead wire lengths
Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: Ø12 mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 100
Option: CM (Rubber Cushion,Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs.
Dust Resistant: None
Rod End Options: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x156x25 mm |
|---|---|
| Logistic Weight | 181 g |
| Type | double acting |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 53.96 excl. VAT
/ Each
£ 64.75 incl. VAT
- Delivery usually within ( 4 ) days