References
SMC:CXSJM15-100
Rubix:393A2187
Manufacturer :00239562
EAN:3618035661041

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC CXSJM15-100 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
CXSJ, Dual Rod Cylinder, Compact Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x170x54 mm |
|---|---|
| Logistic Weight | 430 g |
| Type | compact cylinder |
| Cylinder diameter | 15 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 349.18 excl. VAT
/ Each
£ 419.02 incl. VAT
- Usually arrives within 14 working days