References
SMC:CDQ2B180TF-200DCZ
Rubix:110A7297
Manufacturer :00790361

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 180 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : SMC CDQ2B180TF-200DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 180 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 614.69 excl. VAT
/ Each
£ 737.63 incl. VAT
- Delivery usually within ( 39 ) days