SMC CDQ2A50TF-20DZ AIR CYLINDER


Compact Cylinder

References
smc:CDQ2A50TF-20DZ
rubix:110A4539
manufacturer :00789172
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter50 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC CDQ2A50TF-20DZ AIR CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Strengths

•Double acting, single rod, compact cylinder
Bore sizes : 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range : 5 to 100
Port threads: M ; Rc, NPT or G
Auto switch capable

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter50 mm
Cylinder stroke20 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 75.99 excl. VAT
/ Each
£ 91.19 incl. VAT
  • Delivery usually within ( 7 ) days