References
Aventics:0822392601
Rubix:157A5926
Manufacturer :0822392601
EAN:3661475902304


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : AVENTICS COMPACT CYCLINDER 0822392601
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 174.52 excl. VAT
/ Each
£ 209.42 incl. VAT
- Usually arrives within 14 working days